References
SMC:SS5Y3-41-04-M5F-Q
Rubix:112A6519
Manufacturer :SS5Y3-41-04-M5F-Q
EAN:3618036215083

Product details : SMC SS5Y3-41-04-M5F-Q MANIFOLD BASE
Metal Base Plate, Individual Wiring, 5000 Series
Multiple sub-plate
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Type | base manifold |
| Number of Ports | 5 |
| Max. service pressure | 7 bar |
| Pressure range | internal pilot: 0,15 - 7 (2-position single), 0,1 - 7 (2-position double), 0,2 - 7 (3-position). external pilot: 0,25 - 7; pilot pressure range -1 - 7 |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 62.05 excl. VAT
/ Each
£ 74.46 incl. VAT
- Delivery usually within ( 8 ) days