Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
GATES 160XL050 TIMING BELT
GATES 160XL050 TIMING BELT
Synchronous Belt
References
gates:
160 XL 050
rubix:
200A3984
manufacturer :
9257-90052
ean:
5414465487422
Technical specifications
Profile
xl
Pitch
5.08
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 160XL050 TIMING BELT
Technical specifications
Attributes
Profile
xl
Pitch
5.08
mm
Material
cr
Number of teeth
80
Height
2.3
mm
Primitive length (mm)
406.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OPTIBELT IMPERIAL TIMING BELT 1400 H 30077ZA
GATES TIMINGBELTXXHPTCH 1400 XXH 400
GATES TIMING BELT XH PITCH 1400 XH 500
GATES TIMING BELT H PITCH 310 H 300
GATES TP 150 XL 031 DOUBLE SIDED TIMING BELT D150XL031
GATES DOUBLE SIDED TIMING BELT TP 420 H 100
GATES TIMING BELT XH PITCH 1750 XH 300
GATES TIMINGBELTING OPEN H075X30MTR
GATES L TBLTSLEEVE 345 L 2800
OPTIBELT IMPERIAL TIMING BELT 608 MXL 01977ZA
GATES TIMING BELT XL PITCH 166 XL 031
GATES TIMING BELT XH PITCH 1540 XH 300
OPTIBELT IMPERIAL TIMING BELT 240 XL 03177ZA
OPTIBELT IMPERIAL TIMING BELT 800 XXH 20077ZA
OPTIBELT IMPERIAL TIMING BELT 840 XH 20077ZA