SKF MULTIPOINT LUB SYS SKF-TLMP1008/24DC
TLMP 1008 Multipoint automatic lubricator
See technical informationReferences
SKF:TLMP 1008/24DC
Rubix:123A0959
EAN:7316577289780


Technical specifications
| Volume | 1000 ml |
|---|---|
| Min. Operation temperature | -25 °C |
| Max. Operation temperature | 70 °C |
Product details : SKF MULTIPOINT LUB SYS SKF-TLMP1008/24DC
SKF Multi point automatic lubricators are sturdy and durable systems packaged as complete kits, including the lubricator, required tubing, and connectors. Designed to supply from one to eight lubrication points, the lubricators feature pluggable outlets and are easy to install and program via a keypad with LED display. Featuring a reservoir capacity of nearly one litre, the lubricators have a stirring paddle to prevent grease separation, making them suitable for more lubricants. With a high IP protection rating, they are vibration resistant, withstand equipment washdowns, and prevent contamination ingress.
Strengths
- Easy to install and program
- Complete kit
- Suitable for up to 8 lubrication points
- Low-level and malfunction alarms, remote notification possible
- Machine steering capable
- Complete kit
- Suitable for up to 8 lubrication points
- Low-level and malfunction alarms, remote notification possible
- Machine steering capable
Technical specifications
Attributes
| Volume | 1000 ml |
|---|---|
| Min. Operation temperature | -25 °C |
| Max. Operation temperature | 70 °C |
| Operating time | adjustable |
Show UNSPSC/ECL@SS
£ 1,145.07 excl. VAT
/ Each
£ 1,374.08 incl. VAT
- Delivery usually within ( 3 ) days