Arcanol Multi 2 Bearing Grease
Composition | Lithium Soap;Mineral Oil |
---|---|
Packaging | 1 Kg Can |
Logistic Weight | 1000 g |
---|---|
Composition | Lithium Soap;Mineral Oil |
Packaging | 1 Kg Can |
Min. temperature | -30 °C |
Max. temperature | 120 °C |
speed factor | 500000 mm/min |
Viscosity at 40°C | 110 mm²/s |
NLGI class | 2 |
Usually arrives within 14 working days