References
SMC:KQ2H06-G03N
Rubix:393A7469
Manufacturer :KQ2H06-G03N

Technical specifications
| Material | c3604 / pbt / pp / 303 stainless steel / 304 stainless steel / pom / nbr |
|---|---|
| Connection 1 | 6 mm |
Documents
Product details : SMC KQ2H06-G03N ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Strengths
•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Technical specifications
Attributes
| Material | c3604 / pbt / pp / 303 stainless steel / 304 stainless steel / pom / nbr |
|---|---|
| Connection 1 | 6 mm |
| Profile | kq2 |
| Connection 2 | 3/8 in |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.28 excl. VAT
/ Each
£ 3.94 incl. VAT
- Delivery usually within ( 8 ) days