References
Festo:QSLV-1/8-8
Rubix:116A0274
Manufacturer :153089
EAN:4052568031824

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 153089 PUSH-IN L-FITTING QSLV-1/8-8
Push-in L-fitting QSLV-1/8-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 22,5 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 29.60 excl. VAT
/ 10 pieces
£ 35.52 incl. VAT
- Delivery usually within ( 2 ) days