References
SMC:KQ2E04-01
Rubix:118A7026

Product details : SMC KQ2E04-01 FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Material | thermoplastic |
| Connection 1 | 1/8 |
Show UNSPSC/ECL@SS
£ 48.00 excl. VAT
/ 10 pieces
£ 57.60 incl. VAT
- Delivery usually within ( 3 ) days