References
Sandvik Coromant:A25T-MWLNL 08
Rubix:1265773
Manufacturer :5722396



Product details : SANDVIK A25T-MWLNL08 BORING BAR 5722396
T-Max® P boring bar for turning
Technical specifications
Attributes
| Total length | 300 mm |
|---|---|
| Width | 17 mm |
| Height | 23 mm |
| Head length | 300 mm |
| Internal cooling | yes |
| Shank Size | 25 mm |
Show UNSPSC/ECL@SS
£ 352.73 excl. VAT
/ Each
£ 423.28 incl. VAT
- Usually arrives within 14 working days
