Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
SANDVIK A10K-SCLCR 06 107 BORING BAR FOR TURNING 5727556
SANDVIK A10K-SCLCR 06 107 BORING BAR FOR TURNING 5727556
Boring bar Sandvik Coromant
References
sandvik coromant:
A10K-SCLCR 06
rubix:
1501122
manufacturer :
5727556
Technical specifications
Total length
125
mm
Width
6
mm
Height
9
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK A10K-SCLCR 06 107 BORING BAR FOR TURNING 5727556
CoroTurnⓇ 107 boring bar for turning
Technical specifications
Attributes
Total length
125
mm
Width
6
mm
Height
9
mm
Type of assembly
CCMT
Type of tool tip attachment
Insert
Head length
15
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
111.15
excl. VAT
/
Each
£
133.38
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK SSDCN 1212F 09-M 107 SHANK TOOL FOR TURNING 5751152
SANDVIK A20S-SDUCL11 BORING BAR 5721417
WALTER DDJNL3225P11 TOOLHOLDERS TURNING GROOVING THREADING 5042245
SANDVIK TOOLHOLDER STGCR 1616H11 B1
WALTER DSSNR3232P15 TOOLHOLDERS TURNING GROOVING THREADING 5042234
SANDVIK C8-DWLNR-55080-08 CONCEPT HOLDERS FOR INSERT/ADAPTER 5729400
SANDVIK C5-SCLCL-13080-09 CONCEPT HOLDERS FOR INSERTS & ADAPTERS
PRAMET DCLNL 2020 K 12 EXTERNAL TURNING TOOL 6757923
WALTER A40T-DCLNR12 TOOLHOLDERS 5522815
SANDVIK C3-DCLNL-22045-12 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727030
WALTER DWLNL2020X08-P TOOLHOLDERS TURNING GROOVING THREADING 7050834
SANDVIK C5-SVQBR-22110-16 5729269
WALTER DSSNR2525M15 TOOLHOLDERS TURNING GROOVING THREADING 5042228
SANDVIK C6-DCLNL-45065-12 P CUTTING UNIT FOR TURNING 5729598
PRAMET DDJNR 3232 P 15 TURNING TOOL WITH ISO-D CLAMPING RIGHT HAND