SANDVIK C5-PWLNL-22110-08HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188708
T-Max® P cutting unit for turning
See technical informationReferences
Sandvik Coromant:C5-PWLNL-22110-08HP
Rubix:318A0787
Manufacturer :6188708



Product details : SANDVIK C5-PWLNL-22110-08HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188708
T-Max® P, cutting unit for turning
Technical specifications
Attributes
| Type of assembly | screw clamping |
|---|---|
| Width | 22 mm |
| Height | 0 mm |
| Angle | 95 ° |
| Shank Size | 50 |
| Direction of tool | left |
Show UNSPSC/ECL@SS
£ 689.44 excl. VAT
/ Each
£ 827.33 incl. VAT
- Usually arrives within 14 working days
