MECALINE 859744 BRANCH TEE MM 10-G1/2IN


T PARALLEL MALE TEE – LATERAL

References
mecaline:859744
rubix:216A1489
ean:3660338147227
BRANCH TEE Exterior tube diameter mm 10
brand logo
Technical specifications
Connection 110
Connection 2G1/2
See all Specifications

Product details : MECALINE 859744 BRANCH TEE MM 10-G1/2IN


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Connection 110
Connection 2G1/2
Type of threadingCylindrical
MaterialPolymer Body
Show UNSPSC/ECL@SS
£ 9.95 excl. VAT
/ Each
£ 11.94 incl. VAT
  • Usually arrives within 14 working days