Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 853257 MALE TEE 6-R1/4IN
MECALINE 853257 MALE TEE 6-R1/4IN
TAPERED MALE TEE
References
mecaline:
853257
rubix:
208A5383
ean:
3660338094170
Technical specifications
Connection 1
6
Connection 2
R1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 853257 MALE TEE 6-R1/4IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
6
Connection 2
R1/4
Type of threading
Conical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.26
excl. VAT
/
Each
£
2.71
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
MECALINE MALE STRAIGHT 8-G3/8IN 853049
LEGRIS LF3600 BRASS FITTING 3699 06 10
MECALINE 883954 PUSH IN SWIVEL T-10MM-G1/4IN PTFE SEAL
SMC KQ2L23-M3G ONE-TOUCH FITTING
SMC KQ2H06-00A1 MALE FITTING 6 TUBE
SMC KQ2L12-03NS NICKEL PLATED BRASS FITTING 3/8 MALE THREAD I 12 TUBE
SMC KQ2L04-01NS NICKEL PLATED BRASS FITTING 1/8 MALE THREAD I 4 TUBE
MECALINE 840791 MALE STRAIGHT FITTING NSF 6-G1/8IN
FESTO 153013 PUSH-IN FITTING QS-1/8-6-I
MECALINE 840793 MALE STRAIGHT FITTING NSF 8-G1/8IN
MECALINE MALE 90ELBOW 6-M5 853092
MECALINE MALE 90ELBOW 8-R3/8IN 853217
MECALINE 883870 PUSH IN SWIVEL ELBOW-12MM-G1/4IN
MECALINE 883875 PUSH IN LONG SWIVEL 90-6MM-G1/4IN
AVENTICS R412004898