MECALINE PUSH IN MALE STUD-6MM-G1/4IN 883848
MALE PARALLEL STRAIGHT PUSH-IN FITTING NICKEL PLATED BRASS
See technical informationSee documentsReferences
Mecaline:883848
Rubix:216A3491
EAN:3660338372568

Documents
Product details : MECALINE PUSH IN MALE STUD-6MM-G1/4IN 883848
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
| Type of threading | bspp |
|---|---|
| Connection 1 | g1/4 |
| Connection 2 | 6 |
| Material | nickel-plated brass |
| Connecting diameter | 1/4 '' |
| Metric exterior tube diameter | 6 mm |
| Threading | g1/4 (bspp / parallel g-thread, iso 228-1) |
Show UNSPSC/ECL@SS
£ 2.09 excl. VAT
/ Each
£ 2.51 incl. VAT
- In stock: Next day delivery
