References
Festo:TCK-1/4-PK-4
Rubix:122A8373
Manufacturer :4487
EAN:4052568018931

Technical specifications
| Material | die-cast zinc (housing);aluminium (nut) |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 4487 T QUICK CONNECTOR TCK-1/4-PK-4
T quick connector TCK-1/4-PK-4 Swivelling with 2 sealing rings. Nominal size=2,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Pneumatic Connection=(* G1/4, * PK-4 with sleeve Nut), Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistic Weight | 37,37 g |
|---|---|
| Material | die-cast zinc (housing);aluminium (nut) |
| Connection 1 | g 1/4 |
Show UNSPSC/ECL@SS
£ 107.20 excl. VAT
/ 10 pieces
£ 128.64 incl. VAT
- Delivery usually within ( 16 ) days