References
Festo:QSLV-3/8-12
Rubix:118A0265
Manufacturer :153094
EAN:4052568031879

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 153094 PUSH-IN L-FITTING QSLV-3/8-12
Push-in L-fitting QSLV-3/8-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=7,1 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 129x93x70 mm |
|---|---|
| Logistic Weight | 65,8 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 60.30 excl. VAT
/ 10 pieces
£ 72.36 incl. VAT
- Delivery usually within ( 2 ) days