References
Festo:CQA-22
Rubix:121A4231
Manufacturer :177716
EAN:4052568038656

Technical specifications
| Material | housing and removal ring: pom (polyacetal); tube clamping ring: high-alloy stainless steel |
|---|---|
| Connection 1 | for tube/hose od 22 mm |
Documents
Product details : FESTO 177716 FLUID SEPARATOR CQA-22
fluid separator CQA-22 For dry Air. Nominal size=12 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 7 bar
Technical specifications
Attributes
| Material | housing and removal ring: pom (polyacetal); tube clamping ring: high-alloy stainless steel |
|---|---|
| Connection 1 | for tube/hose od 22 mm |
| Profile | fluid separator (push-in connector) |
| Connection 2 | 22 |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 24.42 excl. VAT
/ Each
£ 29.30 incl. VAT
- Delivery usually within ( 6 ) days