References
Festo:TCK-1/4-PK-6
Rubix:122A8368
Manufacturer :4488
EAN:4052568018948

Technical specifications
| Material | anodised wrought aluminium alloy / pa tpe-u / die-cast zinc |
|---|---|
| Connection 1 | g 1/4 in |
Documents
Product details : FESTO 4488 T QUICK CONNECTOR TCK-1/4-PK-6
T quick connector TCK-1/4-PK-6 Swivelling with 2 sealing rings. Nominal size=4,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Pneumatic Connection=(* G1/4, * PK-6 with union Nut), Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistic Weight | 41,24 g |
|---|---|
| Material | anodised wrought aluminium alloy / pa tpe-u / die-cast zinc |
| Connection 1 | g 1/4 in |
| Profile | tck |
| Connection 2 | 8 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 116.50 excl. VAT
/ 10 pieces
£ 139.80 incl. VAT
- Delivery usually within ( 16 ) days