References
SMC:KQH12-U03
Rubix:80160918
Manufacturer :KQH12-U03

Product details : SMC KQH12-U03 FITTING
Unithread fittings suitable for use with vacuum and positive pressures. Unique thread concept allows compatibility with parallel and taper female thread types (Rc, Rp, G, NPT, NPTF, BSP, BSTP). The universal thread form cuts down screwing-in time by more than 60% and creates excellent accessibility in confined space. Uniform height improves appearance and resistance to air flow minimised
Strengths
No thread sealant required
Wide range of applicable tube systems in nylon, soft nylon and polyurethane
Maximum operating pressure 10 bar
Operating vacuum pressure 10 Torr (absolute), (-50mm Hg gauge)
Proof pressure 30 bar
Ambient fluid temperature 0 to +60°C
Wide range of applicable tube systems in nylon, soft nylon and polyurethane
Maximum operating pressure 10 bar
Operating vacuum pressure 10 Torr (absolute), (-50mm Hg gauge)
Proof pressure 30 bar
Ambient fluid temperature 0 to +60°C
Technical specifications
Attributes
| Material | c3604bd (brass), pbt, pp |
|---|---|
| Connection 1 | uni 3/8 |
| Profile | straight male connector ('one-touch' push-in connector / half union) |
| Connection 2 | 12 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 24.80 excl. VAT
/ 5 pieces
£ 29.76 incl. VAT
- Delivery usually within ( 11 ) days