MASCOT 50301 ALBANO T-SHIRT NAVY/ROYAL L


T-Shirt Albano navy/royal

References
mascot:50301-250-111-L
rubix:385A1109
ean:5707209565327
T-shirt Albano 50301-250-111 / L
brand logo
Technical specifications
ColourNavy
SizeL
Main materialCotton
See all Specifications

Product details : MASCOT 50301 ALBANO T-SHIRT NAVY/ROYAL L


Anti pilling fabric - does not shed. Ribbed neck. Neck yoke. Slits at the sides. Back piece is a little longer than the front piece.

Technical specifications


Attributes
Logistic Weight220 g
ColourNavy
SizeL
Main materialCotton
Long sleevesNo
Grammage195 g/m²
Secondary colourBlue
Material100% cotton
Show UNSPSC/ECL@SS
£ 18.63 excl. VAT
/ Each
£ 22.36 incl. VAT
  • Usually arrives within 14 working days