Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
T-shirt
MASCOT 50301 ALBANO T-SHIRT NAVY/ROYAL 3XL
MASCOT 50301 ALBANO T-SHIRT NAVY/ROYAL 3XL
T-Shirt Albano navy/royal
References
mascot:
50301-250-111-3XL
rubix:
385A1107
ean:
5707209564085
Technical specifications
Colour
Navy
Size
3XL
Main material
Cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 50301 ALBANO T-SHIRT NAVY/ROYAL 3XL
Anti pilling fabric - does not shed. Ribbed neck. Neck yoke. Slits at the sides. Back piece is a little longer than the front piece.
Technical specifications
Attributes
Logistic Weight
320
g
Colour
Navy
Size
3XL
Main material
Cotton
Long sleeves
No
Grammage
195
g/m²
Secondary colour
Blue
Material
100% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.53
excl. VAT
/
Each
£
29.44
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
HELLYHAN 79024_990-XL OXFORD T-SHIRT BLACK XL
HELLYHAN 79163_220-S WOMENS CLASSIC T-SHIRT ALERT RED S
MASCOT 50567 POTSDAM T-SHIRT RED/BLACK XL
MASCOT 20482 CROSSOVER T-SHIRT FOREST GREEN 2XL
MASCOT 50568 BIELEFELD T-SHIRT LONG SLEEVE RED/BLACK 4XL
MASCOT 18082 ACCELERATE T-SHIRT TRAFFIC RED/BLACK 3XL
HELLYHAN 75106_930-2XL HH LIFA MERINO CREWNECK GREY MELANGE 2XL
MASCOT 51583 ARRAS T-SHIRT DANTH L
MASCOT 18382 ACCELERATE T-SHIRT TRAFFIC RED/BLACK S
ORN 1005R WAXBILL EARTHPRO GRS T-SHIRT BLACK L
HELLYHAN 79198_990-3XL CHELSEA EVO T-SHIRT BLACK 3XL
MASCOT 17382 MANACOR T-SHIRT DNAVY 4XL
ORN 1005R WAXBILL EARTHPRO GRS T-SHIRT GRAPHITE L
HELLYHAN 79242_481-2XL EVO LONGSLEEVE CAMO 2XL
MASCOT 20382 CROSSOVER T-SHIRT ROYAL L