Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
T-shirt
MASCOT 50301 ALBANO T-SHIRT NAVY/ROYAL 4XL
MASCOT 50301 ALBANO T-SHIRT NAVY/ROYAL 4XL
T-Shirt Albano navy/royal
References
mascot:
50301-250-111-4XL
rubix:
385A1108
ean:
5707209565303
Technical specifications
Colour
Navy
Size
4XL
Main material
Cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 50301 ALBANO T-SHIRT NAVY/ROYAL 4XL
Anti pilling fabric - does not shed. Ribbed neck. Neck yoke. Slits at the sides. Back piece is a little longer than the front piece.
Technical specifications
Attributes
Logistic Weight
320
g
Colour
Navy
Size
4XL
Main material
Cotton
Long sleeves
No
Grammage
195
g/m²
Secondary colour
Blue
Material
100% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.53
excl. VAT
/
Each
£
29.44
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 50567 POTSDAM T-SHIRT BLACK/DANTH 2XL
ORN 1008 AVOCET WICKING T-SHIRT BLACK RED 5XL
MASCOT 51584 NICE T-SHIRT VIOLET BLUE L
ORN 8800 SCRUB TOP SKY XS
REGATTA TRS226 42D PRO WICKING T-SHIRT CLASSIC RED 2XL
MASCOT 20382 CROSSOVER T-SHIRT D'ANTH M
MASCOT 50548 ALBI T-SHIRT LONG SLEEVE RED XL
MASCOT 51584 NICE T-SHIRT DNAVY XS
ORN 1000 PLOVER T-SHIRT BOTTLE M
HELLYHAN 75106_590-3XL HH LIFA MERINO CREWNECK NAVY 3XL
REGATTA TRS226 Z8B PRO WICKING T-SHIRT NEW ROYAL XS
ORN 1000 PLOVER T-SHIRT KELLY GREEN M
MASCOT 20482 CROSSOVER T-SHIRT D'NAVY 6XL
MASCOT 50301 ALBANO T-SHIRT NAVY/ROYAL 3XL
HELLYHAN 79163_990-XL W CLASSIC T-SHIRT BLACK XL