MASCOT 50113 ESPINOSA T-SHIRT HV ORG XL


T-Shirt Espinosa orange

References
mascot:50113-949-14-XL
rubix:385A1174
ean:5711074161027
T-shirt Espinosa 50113-949-14 / XL
brand logo
brand logo
Technical specifications
Colourorange
Sizexl
Class EN204712
See all Specifications

Product details : MASCOT 50113 ESPINOSA T-SHIRT HV ORG XL


Modern narrow and close ft with great freedom of movement. Extra visibility for the surroundings with vertical and horizontal reflective strips. Extra freedom of movement with elastic reflectors. Jetted hand pocket under the sleeve for storage, e.g., phone or glasses. Ventilation under the arms.
brand logo

Technical specifications


Attributes
Logistic Weight300 g
Colourorange
Sizexl
Class EN204712
Main materialpolyester
Long sleevesno
Breathableno
Grammage140 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 49.12 excl. VAT
/ Each
£ 58.94 incl. VAT
  • Usually arrives within 14 working days