Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility T-shirt
PORTWEST S278ORRXXL HIGH VIZ LONG SLEEVED TSHIRT SIZE XXL ORANGE
PORTWEST S278ORRXXL HIGH VIZ LONG SLEEVED TSHIRT SIZE XXL ORANGE
PORTWEST S278O HIGH VIZ LONG SLEEVED TSHIRT ORANGE
References
portwest:
S278ORRXXL
rubix:
266A4988
ean:
5036108250509
Technical specifications
Colour
Orange
Size
2XL
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : PORTWEST S278ORRXXL HIGH VIZ LONG SLEEVED TSHIRT SIZE XXL ORANGE
Technical specifications
Attributes
Colour
Orange
Size
2XL
Class EN20471
3
Main material
Polyester
Material
55% Cotton, 45% Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.40
excl. VAT
/
Each
£
16.08
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 51625 CALAIS T-SHIRT HV ORG 2XL
MASCOT 50592 TOWNSVILLE T-SHIRT HV RED 4XL
LEO V01 ASHFORD ECOVIZ COMFORT SLEEVELESS T-SHIRT YELLOW S
LEO T12 PUTSBOROUGH ECOVIZ COOLMAX HP T-SHIRT ORANGE 6XL
LEO T03 LARKSTONE ECOVIZ PERFORMANCE+ T-SHIRT YELLOW XL
GISS 884453 T-SHIRT HIVIZ QS VISION ONE ORANGE SIZE M
REGATTA TRS280 9SD HV X-PRO CL1 T-SHIRT BLACK/ORANGE XL
MASCOT 51625 CALAIS T-SHIRT HV YEL L
GISS 884468 T-SHIRT HIVIZ G-URBAN'R ORANGE SIZE S
MASCOT 50127 SANDWELL T-SHIRT HV ORG/DANTH 2XL
LEO T03 LARKSTONE ECOVIZ PERFORMANCE+ T-SHIRT YELLOW M
PORTWEST S278ORRS HIGH VIZ LONG SLEEVED TSHIRT SIZE S ORANGE
REGATTA TRS270 188 HV PRO T-SHIRT ORANGE 2XL
LEO T16 FORDA ECOVIZ PERFORMANCE+ T-SHIRT YELLOW/NAVY PRINT 2XL
MASCOT 19081 ACCELERATE SAFE T-SHIRT LONG SLEEVE HV ORG/DANTH 4XL