GISS 884937 T-SHIRT HIVIZ G-URBAN 2 YELLOW SIZE M

T-SHIRT HiViz G-URBAN 2

See technical informationSee documents
References
GISS:884937
Rubix:216A6904
EAN:3660338382505
brand logo
brand logo
Technical specifications
Colouryellow
Sizem
Class EN204712
See all Specifications
Documents

Product details : GISS 884937 T-SHIRT HIVIZ G-URBAN 2 YELLOW SIZE M


Standard : EN ISO 20471 (2013) + A1 (2016) ; EN ISO 13688 (2013)
Hemmed sleeves and bottom.
brand logo

Technical specifications


Attributes
Colouryellow
Sizem
Class EN204712
Main materialpolyester
Secondary colournavy
Grammage130 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 11.87 excl. VAT
/ Each
£ 14.24 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

Select variants (9)