Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility T-shirt
MASCOT 50592 TOWNSVILLE T-SHIRT HV YEL 2XL
MASCOT 50592 TOWNSVILLE T-SHIRT HV YEL 2XL
T-Shirt Townsville yellow
References
mascot:
50592-972-17-2XL
rubix:
212A0238
ean:
5711074334285
Technical specifications
Colour
Yellow
Size
2XL
Class EN20471
2
See all Specifications
Product details
Technical specifications
Product details : MASCOT 50592 TOWNSVILLE T-SHIRT HV YEL 2XL
Strong rib at neck. Additional safety with vertical reflective strips that connect with the horizontal reflectors. Reflex stripes are not continuous in the sides to allow for greater freedom of movement.
Technical specifications
Attributes
Logistic Weight
290
g
Colour
Yellow
Size
2XL
Class EN20471
2
Main material
Polyester
Long sleeves
No
Breathable
No
Grammage
130
g/m²
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.67
excl. VAT
/
Each
£
33.20
incl. VAT
Delivery usually within (
8
) days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
LEO V01 ASHFORD ECOVIZ COMFORT SLEEVELESS T-SHIRT ORANGE L
LEO T13 WATERMOUTH ECOVIZ COOLMAX HP SLEEVED T-SHIRT ORANGE M
LEO T01 NEWPORT ECOVIZ COMFORT T-SHIRT YELLOW 4XL
LEO T12 PUTSBOROUGH ECOVIZ COOLMAX HP T-SHIRT ORANGE XL
MASCOT 19084 ACCELERATE SAFE SWEATSHIRT HV ORG/DANTH M
PROGARM 5430-NAV-XL NAVY T SHIRT XL
MASCOT 50127 SANDWELL T-SHIRT HV YEL/DNAVY M
GISS 884466 T-SHIRT HIVIZ G-URBAN'R YELLOW SIZE XXXXL
MASCOT 50592 TOWNSVILLE T-SHIRT HV RED M
GISS 884937 T-SHIRT HIVIZ G-URBAN 2 YELLOW SIZE M
GISS 884945 T-SHIRT HIVIZ G-URBAN 2 ORANGE SIZE M
MASCOT 51625 CALAIS T-SHIRT HV ORG XL
LEO T03 LARKSTONE ECOVIZ PERFORMANCE+ T-SHIRT ORANGE S
LEO T02 BRAUNTON ECOVIZ PERFORMANCE T-SHIRT ORANGE XL
LEO T16 FORDA ECOVIZ PERFORMANCE+ T-SHIRT ORANGE/NAVY PRINT S