Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility T-shirt
GISS 884948 T-SHIRT HIVIZ G-URBAN 2 ORANGE SIZE XXL
GISS 884948 T-SHIRT HIVIZ G-URBAN 2 ORANGE SIZE XXL
T-SHIRT HiViz G-URBAN 2
References
giss:
884948
rubix:
216A6900
ean:
3660338382604
Technical specifications
Colour
Orange
Size
2XL
Class EN20471
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 884948 T-SHIRT HIVIZ G-URBAN 2 ORANGE SIZE XXL
Standard : EN ISO 20471 (2013) + A1 (2016) ; EN ISO 13688 (2013)
Hemmed sleeves and bottom.
Technical specifications
Attributes
Colour
Orange
Size
2XL
Class EN20471
2
Main material
Polyester
Grammage
130
g/m²
Secondary colour
Navy
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.00
excl. VAT
/
Each
£
15.60
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
REGATTA TRS270 200 HV PRO T-SHIRT YELLOW M
MASCOT 19082 ACCELERATE SAFE T-SHIRT HV ORG/DANTH 2XL
MASCOT 19081 ACCELERATE SAFE T-SHIRT LONG SLEEVE HV ORG/DANTH 2XL
GISS 884446 T-SHIRT HIVIZ QS VISION ONE YELLOW SIZE L
LEO V01 ASHFORD ECOVIZ COMFORT SLEEVELESS T-SHIRT YELLOW XL
LEO MT01 LILLY ECOVIZ PERFORMANCE+ WOMENS MODESTY TUNIC YELLOW M
LEO T12 PUTSBOROUGH ECOVIZ COOLMAX HP T-SHIRT YELLOW 2XL
LEO T12 PUTSBOROUGH ECOVIZ COOLMAX HP T-SHIRT ORANGE M
REGATTA TRS270 200 HV PRO T-SHIRT YELLOW L
LEO T13 WATERMOUTH ECOVIZ COOLMAX HP SLEEVED T-SHIRT YELLOW L
GISS 884470 T-SHIRT HIVIZ G-URBAN'R ORANGE SIZE L
REGATTA TRS280 804 HV X-PRO CL1 T-SHIRT BLACK/YELLOW 4XL
GISS 884444 T-SHIRT HIVIZ QS VISION ONE YELLOW SIZE S
LEO T01 NEWPORT ECOVIZ COMFORT T-SHIRT ORANGE 5XL
MASCOT 50592 TOWNSVILLE T-SHIRT HV ORG M