GISS 884446 T-SHIRT HIVIZ QS VISION ONE YELLOW SIZE L


T-SHIRT HiViz VISION ONE

References
giss:884446
rubix:216A4476
ean:3660338378584
brand logo
brand logo
brand logo
Technical specifications
ColourYellow
SizeL
Class EN204712
See all Specifications

Product details : GISS 884446 T-SHIRT HIVIZ QS VISION ONE YELLOW SIZE L


Standard : EN ISO 20471 (2013) + A1 (2016) ; EN ISO 13688 (2013)
Bird-eye knitting, soft, functional and comfortable.
brand logo

Technical specifications


Attributes
ColourYellow
SizeL
Class EN204712
Main materialPolyester
Grammage130 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 11.01 excl. VAT
/ Each
£ 13.21 incl. VAT
  • Usually arrives within 14 working days