PROGARM 5430-NAV-XXXL NAVY T SHIRT 3XL


PROGARM 5430 T-SHIRT

References
progarm:5430-3XL
rubix:80158933
ean:0743031838838
brand logo
brand logo
Technical specifications
ColourNavy
Size3XL
Class EN204711
See all Specifications

Product details : PROGARM 5430-NAV-XXXL NAVY T SHIRT 3XL


Premium Flame Resistant sweatshirt featuring innovative arm panel design with pocket and constructed using VXS+ jersey with brushed fleece inner for warmth. Tested with 5280 polo shirt with results of Class 2 Arc Flash & 31.0 cal/cm2 protection.

Strengths

•Arc Flash protection and Flame Resistant fabric
•Brushed fleece inner - winter warmth
•VXS+ blend - natural feel, comfortable & soft
•Breathable with good moisture management
•Round neck collar with stretch rib - smart appearance
•Rib knit cuffs - close fit
•5cm stretch rib Hem - best fit around the waist
•Arm pocket - useful pocket for phone or small items
•Colour matched to other navy ProGARM® garments - best appearance
•SafetyICONTM on arm - visual EN Standards icon system

Technical specifications


Attributes
ColourNavy
Size3XL
Class EN204711
Main materialOther
Long sleevesYes
BreathableYes
Grammage200 g/m²
MaterialProGARM VXS+ Inherent Jersey
Show UNSPSC/ECL@SS
£ 46.83 excl. VAT
/ Each
£ 56.20 incl. VAT
  • In stock: Next day delivery