MASCOT 50119 MURI T-SHIRT LONG SLEEVE D'NAVY M


T-Shirt Muri dark navy

References
mascot:50119-927-010-M
rubix:80449857
ean:5711074190102
T-shirt Muri 50119-927-010 / M
brand logo
Technical specifications
Colournavy
Sizem
Main materialmodacrylic
See all Specifications

Product details : MASCOT 50119 MURI T-SHIRT LONG SLEEVE D'NAVY M


Great protection with anti-static and flame-retardant properties. Modern narrow and close ft with great freedom of movement. Long life, with flame retardant thread used in seams. Ribbed neck. Extra padding over the seam at the neck so the seam does not cause irritation.

Technical specifications


Attributes
Logistic Weight240 g
Colournavy
Sizem
Main materialmodacrylic
ATEXno
Material60% modacrylic/39% cotton/1% carbon fibre
Show UNSPSC/ECL@SS
£ 57.37 excl. VAT
/ Each
£ 68.84 incl. VAT
  • Usually arrives within 14 working days