MASCOT 50121 OLTEN FUNCTIONAL UNDER SHIRT D'NAVY M


Under shirt Olten dark navy

References
mascot:50121-929-010-M
rubix:276A4821
ean:5711074191321
Underwear Olten 50121-929-010 / M
brand logo
Technical specifications
Colournavy
Sizem
Main materialmodacrylic
See all Specifications

Product details : MASCOT 50121 OLTEN FUNCTIONAL UNDER SHIRT D'NAVY M


Modern narrow and close ft with great freedom of movement. Great protection with anti-static and flame-retardant properties. Long life, with flame retardant thread used in seams.

Technical specifications


Attributes
Logistic Weight280 g
Colournavy
Sizem
Main materialmodacrylic
ATEXno
Material60% modacrylic/39% cotton/1% carbon fibre
Show UNSPSC/ECL@SS
£ 69.25 excl. VAT
/ Each
£ 83.10 incl. VAT
  • Usually arrives within 14 working days