MASCOT 50121 OLTEN FUNCTIONAL UNDER SHIRT D'NAVY S
Under shirt Olten dark navy
See technical informationReferences
Mascot:50121-929-010-S
Rubix:276A4819
EAN:5711074191345

Product details : MASCOT 50121 OLTEN FUNCTIONAL UNDER SHIRT D'NAVY S
Modern narrow and close ft with great freedom of movement. Great protection with anti-static and flame-retardant properties. Long life, with flame retardant thread used in seams.
Technical specifications
Attributes
| Logistic Weight | 260 g |
|---|---|
| Colour | navy |
| Size | s |
| High visibility | no |
| Main material | modacrylic |
| Secondary colour | no secondary color |
| Material | 60% modacrylic/39% cotton/1% carbon fibre |
Show UNSPSC/ECL@SS
£ 69.25 excl. VAT
/ Each
£ 83.10 incl. VAT
- Usually arrives within 14 working days
