References
Mascot:50119-927-010-4XL
Rubix:235A2986
EAN:5711074190065

Product details : MASCOT 50119 MURI T-SHIRT LONG SLEEVE D'NAVY 4XL
Great protection with anti-static and flame-retardant properties. Modern narrow and close ft with great freedom of movement. Long life, with flame retardant thread used in seams. Ribbed neck. Extra padding over the seam at the neck so the seam does not cause irritation.
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Colour | navy |
| Size | 4xl |
| High visibility | no |
| Main material | modacrylic |
| Secondary colour | no secondary color |
| Material | 60% modacrylic/39% cotton/1% carbon fibre |
Show UNSPSC/ECL@SS
£ 75.19 excl. VAT
/ Each
£ 90.23 incl. VAT
- Usually arrives within 14 working days
