HELLYHAN 79254_369-L ADDVIS T-SHIRT CL1 YELLOW/EBONY L
Addvis Hi Vis T-Shirt
See technical informationReferences
Helly Hansen:79254_369-L
Rubix:268A0780
EAN:7040058446705



Product details : HELLYHAN 79254_369-L ADDVIS T-SHIRT CL1 YELLOW/EBONY L
- EN ISO 20471:2013: 1
- EN 13758-2:2003+A1:2006
- 4-way stretch fabric
- Adjustable hood with drawcord
- YKK® front zipper
- Hand pockets with YKK® zipper
- Rib-knit at bottom sleeve and hem
- ID card loop
- bluesign® product
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | black |
Show UNSPSC/ECL@SS
£ 33.49 excl. VAT
/ Each
£ 40.19 incl. VAT
- Usually arrives within 14 working days
