Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility T-shirt
MASCOT 50592 TOWNSVILLE T-SHIRT HV ORG 4XL
MASCOT 50592 TOWNSVILLE T-SHIRT HV ORG 4XL
T-Shirt Townsville orange
References
mascot:
50592-972-14-4XL
rubix:
385A1184
ean:
5711074334162
Technical specifications
Colour
Orange
Size
4XL
Class EN20471
2
See all Specifications
Product details
Technical specifications
Product details : MASCOT 50592 TOWNSVILLE T-SHIRT HV ORG 4XL
Strong rib at neck. Additional safety with vertical reflective strips that connect with the horizontal reflectors. Reflex stripes are not continuous in the sides to allow for greater freedom of movement.
Technical specifications
Attributes
Logistic Weight
320
g
Colour
Orange
Size
4XL
Class EN20471
2
Main material
Polyester
Long sleeves
No
Breathable
No
Grammage
130
g/m²
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.33
excl. VAT
/
Each
£
43.60
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
REGATTA TRS194 5LV HV PRO SHORT SLEEVE T-SHIRT ORANGE/NAVY S
LEO T01 NEWPORT ECOVIZ COMFORT T-SHIRT ORANGE M
MASCOT 19081 ACCELERATE SAFE T-SHIRT LONG SLEEVE HV ORG/DANTH 3XL
MASCOT 50127 SANDWELL T-SHIRT HV RED/D'ANTH 3XL
MASCOT 50127 SANDWELL T-SHIRT HV ORG/DNAVY 2XL
MASCOT 19084 ACCELERATE SAFE SWEATSHIRT HV ORG/DANTH L
LEO T01 NEWPORT ECOVIZ COMFORT T-SHIRT YELLOW L
GISS 884936 T-SHIRT HIVIZ G-URBAN 2 YELLOW SIZE S
MASCOT 51625 CALAIS T-SHIRT HV ORG 4XL
MASCOT 50113 ESPINOSA T-SHIRT HV ORG XL
REGATTA TRS270 188 HV PRO T-SHIRT ORANGE M
MASCOT 50592 TOWNSVILLE T-SHIRT HV RED XL
MASCOT 50127 SANDWELL T-SHIRT HV YEL/DNAVY 2XL
MASCOT 50127 SANDWELL T-SHIRT HV YEL/BLACK M
MASCOT 19082 ACCELERATE SAFE T-SHIRT HV ORG/DANTH XL