MASCOT 50592 TOWNSVILLE T-SHIRT HV RED M


T-Shirt Townsville red

References
mascot:50592-976-222-M
rubix:242A0276
ean:5711074389469
T-shirt Townsville 50592-976-222 / M
brand logo
brand logo
Technical specifications
ColourRed
SizeM
Class EN204712
See all Specifications

Product details : MASCOT 50592 TOWNSVILLE T-SHIRT HV RED M


Strong rib at neck. Additional safety with vertical reflective strips that connect with the horizontal reflectors. Reflex stripes are not continuous in the sides to allow for greater freedom of movement.
brand logo

Technical specifications


Attributes
Logistic Weight230 g
ColourRed
SizeM
Class EN204712
Main materialPolyester
Long sleevesNo
BreathableNo
Grammage130 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 27.67 excl. VAT
/ Each
£ 33.20 incl. VAT
  • Usually arrives within 14 working days