GISS 867202 TACORA SAFETY SHOE S2 SRC MICROFIBER WHITE SIZE 37/4


Tacora s2 src mocassin shoe

References
giss:867202
rubix:200A3485
ean:3660338212161
867194
brand logo
brand logo
Technical specifications
EU shoe size37
Collar heightlow
Colourwhite
See all Specifications

Product details : GISS 867202 TACORA SAFETY SHOE S2 SRC MICROFIBER WHITE SIZE 37/4


White waterproof microfibre upper.
Breathable fabric lining.
Removable anatomical sole covered with a breathable, anti-fungal, anti-slip, anti-fatigue fabric.
Weight:
495 g*STRONG POINTS.
:
Perforated composite toecap with breathable lining.
Anti-abrasion, oil-resistant, anti-slip, anti-static, compact PU sole.

Strengths

Ultra light moccasin.
brand logo

Technical specifications


Attributes
EU shoe size37
Collar heightlow
Colourwhite
Main materialmicrofiber
Materialwater-repellent microfiber
Metal freeno
Show UNSPSC/ECL@SS
£ 48.68 excl. VAT
/ Each
£ 58.42 incl. VAT
  • In stock: Next day delivery