INA PTUE20-XL HOUSED BEARING UNIT 943026850000
Take-up housing unit
See technical informationSee documentsReferences
Superseded Ref:PTUE20-XL-I
INA:PTUE20-XL
Rubix:229A1866
Manufacturer :0943026850000
EAN:4054372415166

Documents
Product details : INA PTUE20-XL HOUSED BEARING UNIT 943026850000
Take-up housing units PTUE, cast iron housing, radial insert ball bearing with eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 25 mm |
| Material | cast iron |
| Type | take-up housing unit |
| Total bearing width | 25 mm |
| Length | 94.5 mm |
| Series | ptue..-xl |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13600 N |
| Outer diameter | 94.5 mm |
Show UNSPSC/ECL@SS
£ 30.87 excl. VAT
/ Each
£ 37.04 incl. VAT
- Delivery usually within ( 7 ) days
