NTN - Bearing Unit - M-UCT210D1
Inner diameter | 50 mm |
---|---|
Length | 149 mm |
Width | 51.6 mm |
Logistics dimensions (L x W x H) | 165x130x70 mm |
---|---|
Logistic Weight | 2560 g |
Inner diameter | 50 mm |
Length | 149 mm |
Width | 51.6 mm |
Series | UCT200 |
Outer diameter | 90 mm |
Weight | 0 kg |
Usually arrives within 14 working days