References
Sandvik Coromant:T200-SM100DA-M8 D115
Rubix:317A7410
Manufacturer :7382723
EAN:7323222268755


Technical specifications
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-SM100DA-M8D115 COROTAP 7382723
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6.8 mm |
| Thread depth | 100 mm |
| Total length | 115 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 49.68 excl. VAT
/ Each
£ 59.62 incl. VAT
- Usually arrives within 14 working days