Machine thread-cutters EX30
Angle of helix | 45 ° |
---|---|
Input | 9 |
Total length | 110 mm |
Angle of helix | 45 ° |
---|---|
Input | 9 |
Total length | 110 mm |
Body material | hss-e |
Type | american blind bores |
With cooling spray | no |
Drilling diameter | 11.5 mm |
Square drive adapter | 9 mm |
Coating | blank |
Usually arrives within 14 working days