References
Walter Prototyp:P205698-M16
Rubix:276A3910
Manufacturer :6244535
EAN:4042446236700

Documents
Product details : WALTER P205698-M16 TAPS HSS-E X PERT 6244535
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | left |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 110 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 96.42 excl. VAT
/ Each
£ 115.70 incl. VAT
- Usually arrives within 14 working days