References
Sandvik Coromant:T100-KM100JA-M6 D140
Rubix:317A8995
Manufacturer :8248517
EAN:7323226759686


Technical specifications
| Threading | m6 x 1,0 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores |
Product details : SANDVIK T100-KM100JA-M6D140 COROTAP 8248517
CoroTap™ 100 Straight-Fluted Tapping Tool
Technical specifications
Attributes
| Threading | m6 x 1,0 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 5 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.5 mm |
| Thread depth | 15 mm |
| Total length | 62 mm |
| Body material | hss-e / pm |
| Threading | m6 x 1,0 |
| No. of threads per inch | 25.4 |
Show UNSPSC/ECL@SS
£ 25.58 excl. VAT
/ Each
£ 30.70 incl. VAT
- Usually arrives within 14 working days