References
Walter Prototyp:7051770-M2.6
Rubix:356A0095
Manufacturer :5200673
EAN:4042446157036

Technical specifications
| Threading diameter | 2.6 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : WALTERPROT 7051770-M2.6 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200673
For long-chipping materials
Technical specifications
Attributes
| Threading diameter | 2.6 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Total length | 2.1 mm |
Show UNSPSC/ECL@SS
£ 26.72 excl. VAT
/ Each
£ 32.06 incl. VAT
- Usually arrives within 14 working days