References
GISS Cutline:885473
Rubix:215A7854
EAN:3660338387623


Technical specifications
| Threading | 1/4x19 |
|---|---|
| Type | british through-bores |
| With cooling spray | no |
Product details : CUTLINE 885473 HSS TAP BSPT 1/4 X 19
• ISO 2284
• Tap tolerance: In accordance with BS21
• Chamfer thread number: 3
• Cutting rake: 7°
• Flute geometry straight flute
• Surface treatment Bright
• Application: for hand or machine tapping of through or blind holes
• Supplied singly
Technical specifications
Attributes
| Threading | 1/4x19 |
|---|---|
| Type | british through-bores |
| With cooling spray | no |
| Angle of helix | 7 ° |
| Body material | hss |
| Threading | 1/4 |
| No. of threads per inch | 19 |
| Tolerance | iso 2 / 6h |
Show UNSPSC/ECL@SS
£ 36.74 excl. VAT
/ Each
£ 44.09 incl. VAT
- In stock: Next day delivery