References
Sandvik Coromant:T300-PM101DA-M14 P1PM
Rubix:320A1427
Manufacturer :8055839
EAN:7323225954112


Technical specifications
| Threading | m14x2-6hx |
|---|---|
| Threading diameter | 14 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-PM101DA-M14P1PM COROTAP 8055839
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m14x2-6hx |
|---|---|
| Threading diameter | 14 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 12 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 9 mm |
| Thread depth | 20 mm |
| Angle of helix | 48 ° |
| Total length | 110 mm |
| Body material | hss-e / pm |
| Threading | m14x2-6hx |
| No. of threads per inch | 12.7 |
Show UNSPSC/ECL@SS
£ 132.92 excl. VAT
/ Each
£ 159.50 incl. VAT
- Usually arrives within 14 working days