DORMER EX01M2.5 TAP M2.5 X 0.45 MM 5973742


M Machine Tap Spiral Flute 45°

References
dormer:EX01M2.5
rubix:2008244
ean:7320760137338
brand logo
brand logo
Technical specifications
Threading diameter2.5 mm
Angle of helix45 °
Total length50 mm
See all Specifications

Product details : DORMER EX01M2.5 TAP M2.5 X 0.45 MM 5973742


HSS-E Machine tap for metric thread steam-tempered DIN 371 form C 45° spiralised 2.5xD blind holes for steel <1200 N/mm². Stainless steel and cast iron.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)

Technical specifications


Attributes
Threading diameter2.5 mm
Angle of helix45 °
Total length50 mm
Body materialhss-e
Typemetric blind bores
With cooling sprayno
Drilling diameter2.05 mm
Square drive adapter2.8 mm
Coatingsteam tempered
Show UNSPSC/ECL@SS
£ 27.56 excl. VAT
/ Each
£ 33.07 incl. VAT
  • Usually arrives within 14 working days