References
Walter Prototyp:7056770-M12
Rubix:275A6732
Manufacturer :5200766
EAN:4042446159368

Technical specifications
| Threading | m 12 x 1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
Product details : WALTER 7056770-M12 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200766
For long-chipping materials
HSS-E machine tap 7056770-M12
Technical specifications
Attributes
| Threading | m 12 x 1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 9 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 10 mm |
| Thread depth | 10 mm |
| Total length | 110 mm |
| Body material | hss-e |
| No. of threads per inch | 14.5 |
Show UNSPSC/ECL@SS
£ 37.70 excl. VAT
/ Each
£ 45.24 incl. VAT
- Usually arrives within 14 working days