References
Sandvik Coromant:T400-XM100DA-M10 B150
Rubix:318A0611
Manufacturer :8248299
EAN:7323226757507

Product details : SANDVIK T400-XM100DA-M10B150 COROTAP OPTIMIZED FOR VERSATILITY 8248299
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Thread | 1.5 mm |
| Total length | 100 mm |
| Thread length | 20 mm |
| Din standard | din 2174 |
| Tail diameter | 10 mm |
| Square drive adapter | 10 mm |
| Size | m10 |
Show UNSPSC/ECL@SS
£ 44.19 excl. VAT
/ Each
£ 53.03 incl. VAT
- Usually arrives within 14 working days
