References
Sandvik Coromant:T400-NM101AB-M14X150N1PC
Rubix:319A9831
Manufacturer :8405734
EAN:7323227413167

Product details : SANDVIK T400-NM101AB-M14X150N1PC COROTAP 8405734
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 14 mm |
|---|---|
| Thread | 1.5 mm |
| Total length | 110 mm |
| Thread length | 15 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 10.897 mm |
| Size | m14x1,5 |
Show UNSPSC/ECL@SS
£ 217.24 excl. VAT
/ Each
£ 260.69 incl. VAT
- Usually arrives within 14 working days
