References
Sandvik Coromant:T400-NM101DA-M12 N1PC
Rubix:320A1133
Manufacturer :8405653
EAN:7323227412351

Product details : SANDVIK T400-NM101DA-M12N1PC COROTAP 8405653
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Thread | 1.75 mm |
| Total length | 110 mm |
| Thread length | 18 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 9 mm |
| Square drive adapter | 11.25 mm |
| Size | m12 |
Show UNSPSC/ECL@SS
£ 145.75 excl. VAT
/ Each
£ 174.90 incl. VAT
- Usually arrives within 14 working days
